Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Standard Brake Drum, C-Tek 123.62004

Model #: WBB2637980

MPN #: 123.62004

C-Tek Standard Brake Drum, C-Tek 123.62004

|
Questions & Answers (0)
PRICE
$45.95
Out of stock, expected on or around 04/11/2023

C-Tek Standard Brake Drum

C-Tek brake rotors and drums offer many of the features and benefits of premium replacement parts. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 1964 - 1967 Chevrolet Malibu, 1964 - 1968 Chevrolet Chevy II, 1964 - 1968 Chevrolet El Camino, 1964 - 1969 Chevrolet Chevelle, 1965 - 1969 Chevrolet Corvair, 1969 - 1969 Chevrolet Nova

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Chevelle   1964, 1967-1969
  • Chevelle - Engine: --, ELECTRIC   1966-1966
  • Chevelle - Engine: --, GAS   1966-1966
  • Chevelle - Engine: --, U/K   1966-1966
  • Chevelle - Engine: L6, 3.2L, 194ci, GAS   1965-1966
  • Chevelle - Engine: L6, 3.2L, 3180cc, 194ci, GAS   1965-1966
  • Chevelle - Engine: L6, 3.8L, 230ci, GAS   1965-1965
  • Chevelle - Engine: L6, 3.8L, 3769cc, 230ci, GAS   1965-1966
  • Chevelle - Engine: V8, 4.6L, 283ci, GAS   1965-1966
  • Chevelle - Engine: V8, 4.6L, 4638cc, 283ci, GAS   1965-1966
  • Chevelle - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1965-1966
  • Chevelle - Engine: V8, 5.4L, 327ci, GAS   1965-1965
  • Chevy II   1964-1968
  • Corvair   1965-1969
  • El Camino   1964-1968
  • Malibu   1964, 1967-1967
  • Malibu - Engine: L6, 3.2L, 3180cc, 194ci, GAS   1965-1966
  • Malibu - Engine: L6, 3.8L, 3769cc, 230ci, GAS   1965-1966
  • Malibu - Engine: V8, 4.6L, 4638cc, 283ci, GAS   1965-1966
  • Malibu - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1965-1966
  • Nova   1969-1969
1
1
Easy online or call-in returns.