Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Standard Brake Drum, C-Tek 123.66000

Model #: WBB2637645

MPN #: 123.66000

C-Tek Standard Brake Drum, C-Tek 123.66000

|
Questions & Answers (0)
PRICE
$45.95
Usually ships in 2 to 5 days

C-Tek Standard Brake Drum

C-Tek brake rotors and drums offer many of the features and benefits of premium replacement parts. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 1951 - 1957 GMC 100, 1955 - 1958 Chevrolet Truck, 1959 - 1959 Chevrolet 3100, 1959 - 1959 Chevrolet 3B, 1960 - 1966 Chevrolet Suburban, 1960 - 1967 Chevrolet P10 Series, 1960 - 1970 Chevrolet C10 Pickup, 1961 - 1965 GMC 1000 Series, 1961 - 1965 GMC Suburban, 1961 - 1966 GMC PB1000 Series, 1961 - 1967 Chevrolet C10 Panel, 1961 - 1970 Chevrolet K10 Pickup, 1963 - 1965 GMC PB1500 Series, 1966 - 1966 GMC 1000, 1966 - 1966 GMC K1000, 1966 - 1966 GMC K1000 Pickup, 1966 - 1966 GMC P1000, 1967 - 1970 Chevrolet C10 Suburban, 1967 - 1970 Chevrolet G20 Van, 1967 - 1970 Chevrolet P10 Van, 1967 - 1970 GMC C15/C1500 Pickup, 1967 - 1970 GMC G25/G2500 Van, 1967 - 1970 GMC P15/P1500 Van, 1968 - 1970 Chevrolet K10 Suburban, 1968 - 1970 GMC C15/C1500 Suburban, 1968 - 1970 GMC K15/K1500 Suburban, 1969 - 1970 Chevrolet Blazer, 1970 - 1970 GMC Jimmy, 1985 - 1993 Chevrolet P30, 1985 - 1993 GMC P3500, 1985 - 2005 Workhorse P32, 1985 - 2005 Workhorse P42, 2000 - 2005 Workhorse P30

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • 3B   1959-1959
  • Blazer   1969-1970
  • C10 Panel   1961-1967
  • C10 Pickup   1960-1970
  • C10 Suburban   1967-1970
  • G20 Van   1967-1970
  • K10 Pickup   1961-1970
  • K10 Suburban   1968-1970
  • P10 Series   1960-1967
  • P10 Van   1967-1970
  • Suburban   1960-1966
  • Truck   1955-1958
GMC+ Expand List– Hide List
  • 100   1951-1957
  • 1000   1966-1966
  • 1000 Series   1961-1965
  • C15/C1500 Pickup   1967-1970
  • C15/C1500 Suburban   1968-1970
  • G25/G2500 Van   1967-1970
  • Jimmy   1970-1970
  • K1000   1966-1966
  • K1000 Pickup   1966-1966
  • K15/K1500 Suburban   1968-1970
  • P15/P1500 Van   1967-1970
  • PB1000 Series   1961-1966
  • PB1500 Series   1963-1965
  • Suburban   1961-1965
1
1
Easy online or call-in returns.