x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

C-Tek Standard Brake Master Cylinder, C-Tek 131.40003

C-Tek Standard Brake Master Cylinder, C-Tek 131.40003

Item #: WBB2632895

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1982 - 1985 Honda Accord, 1983 - 1983 Honda Prelude, 1984 - 1987 Honda Civic, 1986 - 1987 Honda Wagovan

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Accord   1982-1985
  • Civic   1984-1987
  • Civic - Engine: L4, 1.3L, 1342cc, 82ci, GAS   1986-1987
  • Civic - Engine: L4, 1.5L, 1487cc, GAS   1986-1987
  • Civic - Engine: L4, 1.5L, 1491cc, 91ci, GAS   1987-1987
  • Civic - Engine: L4, 1.5L, 1493cc, GAS   1986-1986
  • Prelude   1983-1983
  • Wagovan   1986-1987

  • BRAND Centric
  • PUSH ROD LGTH / DEPTH 1.76"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.61091

Item #: B2633741

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.40003

C-Tek Standard Brake Master Cylinder, C-Tek 131.40003

Item #: WBB2632895

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant