x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.42311

C-Tek Standard Brake Master Cylinder, C-Tek 131.42311

Item #: WBB2633866

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1985 - 1986 Nissan 720, 1986 - 1994 Nissan D21, 1995 - 1996 Nissan Pickup

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 720 - Engine: L4, 2.0L, 1952cc, GAS   1985-1986
  • 720 - Engine: L4, 2.4L, 2389cc, GAS   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   1985-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   1985-1986
  • D21 - Engine: L4, 2.4L, 2389cc, GAS   1986-1987, 1992-1994
  • D21 - Engine: V6, 3.0L, 2960cc, 181ci, GAS   1986-1989, 1992-1994
  • Pickup - Engine: L4, 2.4L, 2389cc, GAS   1995-1995
  • Pickup - Engine: V6, 3.0L, 2960cc, 181ci, GAS   1995-1995

  • BRAND Centric
  • PUSH ROD LGTH / DEPTH 1.02"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.65089

Item #: B2633957

Not Yet Rated

Usually ships in 2 to 5 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.42311

C-Tek Standard Brake Master Cylinder, C-Tek 131.42311

Item #: WBB2633866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant