x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.61050

C-Tek Standard Brake Master Cylinder, C-Tek 131.61050

Item #: WBB2632852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1990 - 1995 Ford Taurus, 1990 - 1995 Mercury Sable

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Taurus   1990-1995
  • Taurus - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1990-1992
  • Taurus - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1990-1992
  • Taurus - Engine: V6, 3.8L, 232ci, GAS   1990-1992
Mercury+ Expand List– Hide List
  • Sable   1995-1995
  • Sable - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1990-1992
  • Sable - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1990-1992
  • Sable - Engine: V6, 3.8L, 232ci, GAS   1990-1992

  • BRAND Centric
  • PUSH ROD LGTH / DEPTH .690"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.61091

Item #: B2633741

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.61050

C-Tek Standard Brake Master Cylinder, C-Tek 131.61050

Item #: WBB2632852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant