Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB929983

MPN #: 80096D2B72375

Lenox Diemaster 2® CTL Bandsaw Blade 93-1/2" Long x 3/8" Wide, 10 TPI x 0.035 Thick

Product Description
Engineered for Contour Cutting

Features:
  • Faster Cutting With M-42 High Speed Steel Tooth Edge

  • Runs at twice the speed of carbon blades for faster, easier cutting
  • Longer Blade Life

  • Lasts 10 times longer than carbon blades
  • For General Purpose Hand-Fed Applications
Tool and die shops, machine shops, maintenance facilities Made with cobalt high speed steel tooth edge combined with a durable spring steel backing material.
This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades.
Cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.

PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93-1/2 in
Width3/8 in
Blade Thickness0.035 in

Product Details

Tooth SetVari-Tooth™
TPI10
MaterialBi-Metal
Manufacturers Part Number80096D2B72375
BrandLenox