Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB925731

MPN #: 20493B610R

LENOX® 20493B610R General Purpose Reciprocating Saw Blade - 10 TPI 6"x3/4"x.035" 25-pack

Product Description
LENOX® 20493B610R General Purpose Reciprocating Saw Blade - 10 TPI 6"x3/4"x.035" 25-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • Long lasting, fast cutting and versatile
  • Patented tooth design provides long blade life
  • Optimized for specific applications
  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can't
PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeGeneral Purpose
Teeth per Inch10
MaterialBi-Metal
Package Quantity25
DescriptionReciprocating Saw Blade
ApplicationGeneral Purpose
Manufacturers Part Number20493B610R
BrandLenox