Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1121633

MPN #: 05500026

CM CTP Adjustable Trolley Clamp, Beam Width 7.875" to 11.875", 4000 Lbs. Capacity

Product Description
The CTP trolley is a heavy duty trolley with ease of installation and adjustment and still offers the strength and stability for extended life. The CTP can be adjusted quickly to the beam width by turning the main spindle and safety is ensured by turning the locking nut.

Key Features and Benefits:
  • Quick & Easy Installation - The CTP Adjustable Trolley Clamp requires no tools for installation.
  • The Smart & Economical Choice - With its competitive price and universal hanging clevis able to accept most hoists, the CTP is a tremendous value.
  • Corrosion Resistance - Features a zinc-plated spindle for added protection against the elements.
  • Safe & Secure - The unique locking nut handle prevents spindle from loosening.
  • Metric Rated




PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width10-1/4 in
Height9-7/16 in
Weight Capacity4400 lbs
Weight22.7 lbs
Wheel Diameter3.27 in
Beam Width7-7/8 to 11-7/8 in
Min Radius Curve35 in

Product Details

Assembly RequiredNo
TypeAccessory
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number05500026
BrandCM

Warranty

WarrantyLifetime