CM HTG Trolley, 1/2 Ton, Geared, Wide Flange Width
Write a Review
|
Questions & Answers (0)
Product Description
The CM HTP and HTG Clevis Trolley can easily be installed in seconds for the exact positioning or seamless traversing of loads with any manual or powered hoist.
BENEFITS & FEATURES:
EASY TO INSTALL AND ADJUST WITH A WIDE RANGE OF FLANGE WIDTHS
Adjust the flange width in a matter of seconds by turning the trolley axle, eliminating the need for loose parts, including spacer washers, when installing the trolley.
Adjustments are made by rotating the clevis load bar, ensuring the centered positioning of the hoist in the clevis, preventing creeping to the left or right.
SMOOTH OPERATION
Trolley wheels are pre-lubricated with encapsulated ball bearings for smooth rolling.
BUILT-IN SAFETY FEATURES
Trolleys are equipped with wrap around steel trolley guards which protect the trolley and also provide drop protection.
OPTIONAL FEATURES:
Rubber Bumpers are available as optional equipment.
BENEFITS & FEATURES:
EASY TO INSTALL AND ADJUST WITH A WIDE RANGE OF FLANGE WIDTHS
Adjust the flange width in a matter of seconds by turning the trolley axle, eliminating the need for loose parts, including spacer washers, when installing the trolley.
Adjustments are made by rotating the clevis load bar, ensuring the centered positioning of the hoist in the clevis, preventing creeping to the left or right.
SMOOTH OPERATION
Trolley wheels are pre-lubricated with encapsulated ball bearings for smooth rolling.
BUILT-IN SAFETY FEATURES
Trolleys are equipped with wrap around steel trolley guards which protect the trolley and also provide drop protection.
OPTIONAL FEATURES:
Rubber Bumpers are available as optional equipment.
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 10-1/4 in |
| Height | 18 in |
| Weight Capacity | 1000 lbs |
| Weight | 27.8 lbs |
| Beam Height | 2.81 in |
| Wheel Diameter | 2.36 in |
| Head Room | 3-5/8 in |
| Beam Width | 6-2/7 to 11-5/6 in |
| Min Radius Curve | 35.43 |
Product Details
| Type | Geared Trolley |
| Operation | Manual |
| Brand | CM |
Warranty
| Warranty | Lifetime |