Hubbell CU2RCB LED Black Emergency Unit w/ Adjustable Heads, Remote Capability
Write a Review
|
Questions & Answers (0)
Product Description
LED life-cycle of more than 10 years, Snap together design for quick installation, Wall or Ceiling mount, Dual-voltage 120/277 AC input, Remote Capacity, Nickel Cadmium battery for UL recognized 90-minute emergency light, Fully adjustable lamp-heads, Test switch and AC-On indicator included
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 4 in |
| Height | 2.75 in |
| Weight | 1 lbs |
Product Details
| Self Diagnostics | No |
| Type | Emergency Light w/ Remote Capacity |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | Black |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Description | Hubbell CU2RCB LED Black Emergency Unit w/ Adjustable Heads, Remote Capability |
| Watts | 1.62 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CU2RCB |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Compass |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |