The ELM6L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination with constant light output when there is a loss of power. Equipped with six high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 30+'), requiring aimable optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 98' and low max to min ratios that far exceed code requirements
Lithonia Lighting® ELM6L UVOLT LTP SDRT, 120-347V, Lith Iron Phosphate, Self-Diag & Remote Test
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Depth | 3-11/16 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Emergency Lighting |
| Lamp Included | Yes |
| Color | White |
| Mounting Location | Wall & Ceiling Mount |
| Voltage | 120-347 V |
| Material | Thermoplastic |
| Description | LED Emergency Light w/ Ajustable Optics, Self-Diagnostic & Remote Test |
| Watts | 10.6 W |
| Manufacturers Part Number | ELM6L UVOLT LTP SDRT |
| Bulb Type | LED |
| Lumens | 1100 |
| Brand | Lithonia Lighting |