Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB1969064

MPN #: CC-52-BLK

Tennsco Cubby Cabinet CC-52-BLK - Welded 34-1/2"W x 13-1/2"D x 52"H Black

Product Description
Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78" All Tennsco products are Proudly Made in the USA.

PRICE
$719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
719.00
Buy 6 units - 10 units
685.00Save $34.00 (5%)
Buy 11+ units
665.00Save $54.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth13-1/2 in
Height52 in
Inside Width32-1/2 in
Inside Depth13-1/2 in
Inside Height49-1/4 in
Weight97 lbs
Gauge22

Product Details

Shelf Capacity30 lbs
Number of Adjustable Shelves9
ColorBlack
Number of Bins12
Number of Shelves12
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberCC-52-BLK
Number of Fixed Shelves1
Base TypeFrame
BrandTennsco

Warranty

Warranty1 yr