Tennsco® 9 Person Cubby Locker, 34-1/2"W x 13-1/2"D x 40"H, Sand, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco Cubby Locker CC-40-SND - Welded 34-1/2"W x 13-1/2"D x 40"H 9 Compartments Sand
Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Tennsco Cubbies are great for school supplies, office supplies, or industrial use. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78". All Tennsco products are Proudly Made in the USA.
Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Tennsco Cubbies are great for school supplies, office supplies, or industrial use. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78". All Tennsco products are Proudly Made in the USA.
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13-1/2 in |
| Height | 40 in |
| Compartment Width | 11 in |
| Compartment Depth | 13-1/2 in |
| Compartment Height | 12 in |
| Inside Width | 32-1/2 in |
| Inside Depth | 13-1/2 in |
| Inside Height | 37-1/4 in |
| Weight | 76 lbs |
| Gauge | 22 |
Product Details
| Lock Type | No Lock |
| Number of Adjustable Shelves | 6 |
| Material | Steel |
| Number of Shelves | 6 |
| Construction Type | Assembled |
| Manufacturers Part Number | CC-40-SND |
| Brand | Tennsco |
| Type | Cubby Locker |
| Shelf Capacity | 30 lbs |
| Color | Sand |
| Tier Type | 9-Person |
| Configuration | 1 Wide |
| Style | Cubby Locker |
| Package Quantity | 1 |
| Number of Compartments | 9 |
| Number of Fixed Shelves | 3 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | SCS |