With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.
For Indoor Use Only.
Weights & Dimensions
| Width | 19-7/8 in |
| Depth | 19-7/8 in |
| Height | 30 in |
| Weight | 17.2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bottles/Cans Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 1 Opening |
| Capacity | 50 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 101272 |
| Percent Post Consumer Recycled Content | 35 Percent |
| Container Markings | Cans & Bottles |
| Shape | Square |
| Brand | Busch Systems |