Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375455

MPN #: 101279

Busch Systems Evolve Double Cube Recycling & Trash Can, 100 Gallon, Black/Blue

Product Description
Reshape collection and make an impact with the modular Evolve Series containers. These bins are the next step in our commitment to provide high-quality, creative solutions for sustainability.

With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.

  • Virtually indestructible lid with brushed pewter effect.
  • Textured LDPE body masks wear and tear on the container.
  • Adjustable feet for easy leveling.

  • For Indoor Use Only.

    PRICE
    $1,639.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width39-3/4 in
    Depth19-7/8 in
    Height30 in
    Weight34.4 lbs

    Product Details

    Assembly RequiredYes
    TypeMulti Stream Recycling Station
    Number of Openings2
    ColorBlack/Blue/Gray
    SeriesEvolve
    LidYes
    Capacity100 gal
    Lid TypeRecycling Lid
    MaterialPlastic
    Package Quantity2
    Manufacturers Part Number101279
    Indoor/OutdoorIndoor
    Accepted MaterialsBottles & Cans, Mixed Recyclables
    Percent Post Consumer Recycled Content35 Percent
    Container MarkingsCans & Bottles, Recyclables
    ShapeSquare
    BrandBusch Systems