Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :T9FB2375433

MPN #: 105408

Busch Systems Spectrum Cube Double PPE Disposal Bin For Masks & Gloves, 48 Gallon, White

Product Description
Small footprint makes it ideal for a wide range of locations. With each and every interaction throughout the day, the products we use can be exposed to harmful bacteria. Stop bacteria growth on your recycling & waste stations with 24/7 antimicrobial protection that keeps your receptacles 99.9% cleaner than unprotected surfaces.


For Indoor Use Only.

PRICE
$1,985.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31.5 in
Depth15.75 in
Height30-3/8 in
Weight63.6 lbs

Product Details

Assembly RequiredUnassembled
TypePPE Disposal Recycling Can
ColorWhite
Capacity48 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number105408
ShapeRectangle
BrandBusch Systems

Warranty

Warranty1 yr