3-Tier Bin, 18" L x 45" H, Metal, White
Write a Review
|
Questions & Answers (0)
Product Description
3332W, 3-Tier Bin, 18" L x 45" H, Metal, White
White 3-Tier Bin - 45 Inch Is Idea For Displaying Sale Items In A Variety Of Retail Environments. White 3-Tier Bin - 45 Inch is constructed of high quality materials for long lasting durability. Round, 3-level design made for displaying small impulse items. Height is 45 in. Color is White
White 3-Tier Bin - 45 Inch Is Idea For Displaying Sale Items In A Variety Of Retail Environments. White 3-Tier Bin - 45 Inch is constructed of high quality materials for long lasting durability. Round, 3-level design made for displaying small impulse items. Height is 45 in. Color is White
PROMOTIONAL PRICE
$95.96was $119.95
Save $23.99 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 45 in |
| Weight | 24 lbs |
| Base | 4-3/4" x 3-3/4" |
| Thickness | 1/4 in |
Product Details
| Color | White |
| Includes | Tubing Bar 10" L, 5/8" Dia. |
| Finish | Metal |
| Line | Display Risers |
| Description | 3-Tier Bin |
| Manufacturers Part Number | 3332W |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |