Cube is a solid, minimalist professional table made out of resin with a DurelTop square surface. It is an innovative new system in the production of tabletops developed to reach the highest levels of practicality, resistance, and elegance. It also features an aluminium structure that confers solidity and sturdiness. Square-base legs in lacquered aluminium.
Nardi Cube Square Table, Anthracite
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 32 in |
| Height | 29-3/4 in |
| Weight | 25.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Anthracite |
| Color | Anthracite |
| Table Top Color Family | Anthracite |
| Table Top Material | Polypropylene |
| Frame Material | Metal |
| Leg Type | 4-Legs |
| Manufacturers Part Number | 48052.02.000 |
| Shape | Square |
| Brand | Nardi |
Warranty
| Warranty | 2 |