Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800393

MPN #: 7100382995

3M™ Cubitron™ II Hookit™ 726A Cloth Disc, 5" x NH, 180+ Grit,Precision Shaped Ceramic - Pkg Qty 250

Product Description
These discs are ideal for a broad range of applications focused primarily on stock removal, and are particularly effective in tough sanding applications. The cloth backing offers additional durability and edge retention. For best results, pair with 3M™ Elite Random Orbital Sanders. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit™ sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life.

Features:
  • Fast, Easy Disc Changes: Simple, swift and secure, the 3M™ Hookit™ attachment system just works. The soft side of a 3M™ Hookit™ disc is covered with loops while its rougher mate has J-shaped hooks. When pressed together the two cling, secure even in rugged applications
  • Lightweight Cloth Backing: J-weight cloth backing provides extra durability and flexibility. A great choice when working with more demanding applications, providing wear resistance
  • Covers a wide range of applications: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
  • Open Coat Construction: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • Hole Configuration: 500X


PRICE
$203.78  Sold in packages of 250 / $0.82 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
ColorPurple
Series726A
Disc TypeHook & Loop Disc
For Use WithMetalworking, Paint Prep, Coating, Marine, Woodworking, Composite
Grit180+
Tool CompatibilityDisc Sanders, Hand Sanding, Random Orbital Discs, Random Orbital Sanders
Package Quantity250
Manufacturers Part Number7100382995
GradeVery Fine
Abrasive MaterialPrecision Shaped Ceramic
Brand3M