Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3800353

MPN #: 7100403596

3M™ Cubitron™ II Stikit™ 726A Cloth Disc, 5" x NH, 150+ Grit,Precision Shaped Ceramic - Pkg Qty 250

Product Description
These discs are ideal for a broad range of applications focused primarily on stock removal, and are particularly effective in tough sanding applications. The cloth backing offers additional durability and edge retention. For best results, pair with 3M™ Elite Random Orbital Sanders. We offer a complete line of 3M™ Stikit™ discs, which come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your 3M™ Stikit™ disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc.

Features:
  • Lightweight cloth backing: J-weight cloth backing provides extra durability and flexibility. A great choice when working with more demanding applications, providing wear resistance.
  • Covers a wide range of applications: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
  • Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • Hole Configuration: 500X


PRICE
$203.78  Sold in packages of 250 / $0.82 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightJ Weight
Diameter5 in in

Product Details

Coat TypeOpen
ColorPurple
ApplicationAOEM Finish Prep/Repair, Blending, Coarse Sanding, Coating Removal, Deburring
Series726A
Disc TypePSA Disc
Grit150+
Backing MaterialCloth
Tool CompatibilityDisc Sanders, Hand Sanding, Random Orbital Discs, Random Orbital Sanders
Manufacturers Part Number7100403596
GradeVery Fine
Abrasive MaterialPrecision Shaped Ceramic
Attachment TypePSA
Brand3M
TrademarkCubitron™