Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142894

MPN #: HC121812-1LV-RR

Hallowell® Cubix 1-Tier 1 Door Locker w/ Finger Pull Handle, 12"Wx18"Dx12"H, Red, Unassembled

Product Description
The unique design of Cubix™ modular lockers allows them to fit almost anywhere. Stack them or hang them on a wall, Cubix™ lockers can be configured to your custom layout and conform to whatever space you have available for storage. Top, bottom, sides and backs are pre-punched for attachment to adjacent Cubix™ lockers and backs have key-hole punching to allow for easy wall mounting.

Features:
  • BODY CONSTRUCTION: Knock-down, 16 gauge
  • DOOR: 18 gauge Solid (non-vented), Diamond Perforated, or Safety-View (clear)
  • HINGES: 16 gauge Continuous piano type
  • HANDLE/LOCKS: Finger pull latch prepared for padlock. Padlock (not included)
  • HOOKS: None
  • COAT RODS: None
  • SHELVES: None
  • LEGS: None
  • WARRANTY: 2 years
  • Backs have key-hole punching to allow for easy wall mounting
  • Top, bottom, sides and backs are pre-punched for attachment to adjacent Cubix™ lockers
  • CONSTRUCTION TYPE: Knock-Down
  • MATERIAL: Cold Rolled Sheet Steel


PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height12 in
Compartment Width10-1/2 in
Compartment Depth17 in
Compartment Height10-1/2 in
Weight22 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeFinger Pull Friction Hasp
ColorRed
SeriesCubix
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors1
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part NumberHC121812-1LV-RR
BrandHallowell

Warranty

Warranty2 yr