- Two-ply CURAD® pads are made with 70% isopropyl alcohol
- Offers exceptional cleansing action
- Latex Free: Yes
- Size: 1" x 1"
- 200 pads per box
Curad® Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Medium |
Product Details
| Latex Free | Yes |
| Material | Non-Woven Pads |
| Sterile | Yes |
| Package Quantity | 200 |
| Color | White |
| Manufacturers Part Number | CUR45581RBI |
| Case Material | Cardboard |
| Brand | Curad |