Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122463

MPN #: 3047

Dynarex Curafoam™ AG Silver Dressing, 4"L x 4"W, 10 Pcs

Product Description
A sterile, highly absorbent, non-bordered dressing that provides a warm, moist wound environment with continuous antimicrobial protection to prevent colonization on the dressing.
Dynarex'€s™ CuraFoam™AG Silver Foam Dressings are sterile, non-adherent, highly absorbent foam dressings infused with silver ions to provide excellent exudate management with antimicrobial effects. The dressing enables optimal wound handling to support and maintain a moist wound environment, with continuous antimicrobial protection for exuding wounds with delayed healing due to bacteria. Use as a primary dressing for wounds at risk of infection or re-infection. The highly absorbent antimicrobial foam is suitable for the management of chronic and acute wounds, including pressure ulcers, surgical wounds, first and second degree burns and wounds of partial to full thickness at stages 2, 3, and 4.

Features:
  • Non-adherent foam with an ionic silver compound to allow exudate to be absorbed while providing an antimicrobial barrier
  • Maintains a warm, moist wound environment with continuous antimicrobial protection to prevent colonization
  • Highly absorbent foam for management of chronic and acute wounds at stages 2, 3 and 4
  • Primary dressing for wounds at risk of infection or re-infection
  • Ideal for the management of pressure ulcers, surgical wounds, and first and second degree burns


PRICE
$499.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeSilver Dressing
Storage Temperature Range59F - 86F
MaterialSilver Foam
SterileYes
Package Quantity10
ColorTan
BrandDynarex