Nexel
Model # :WBB2370653
Nexel®, 3 Shelf, Push Cart, Chrome, 36"W x 24"D x 40"H, Poly Casters,2 Rigid, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 2 wire shelves, 1 solid galvanized shelf, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 40" overall height.
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage.
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Curbside Cart |
| Shelf Type | Flat Wire, Flat Solid |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Caster Type | Stem |
| Wheel Type | 2 Rigid, 2 Brake |
| Handle Type | Push Handle |
| Style | Push Cart |
| Finish | Chrome |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | CS24362C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |