Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Cart consists of 4 posts, 3 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 43" overall height.
Nexelate®, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Nexel
Model # :WBB2371553
Nexel®, 3 Shelf, Push Cart, Nexelate, 30"W x 18"Dx43"H, Pneumatic Casters,2 Swivel, 2 Rigid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Backordered, expected around 01/14/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 43 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Pneumatic |
| Type | Curbside Cart |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 2 Swivel, 2 Rigid |
| Handle Type | Push Handle |
| Style | Push Cart |
| Finish | Nexelate® |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | CS18303EPP |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |
Compliance & Certifications
| Certifications | NSF |