Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2370740

Nexel®, 3 Shelf, Push Cart, Nexelate, 72"W x 24"Dx40"H, Poly Casters,2 Rigid, 2 Brake

Product Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Cart consists of 4 posts, 2 wire shelves, 1 solid galvanized shelf, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 40" overall height.

Nexelate®, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.

PRICE
$419.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
419.95
Buy 3+ units
399.95Save $20.00 (5%)
Backordered, expected around 12/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height40 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Curbside Cart
Shelf TypeFlat/Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationWet/Dry
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypePush Handle
StylePush Cart
FinishNexelate Silver Epoxy
Number of Shelves3
MaterialSteel
Manufacturers Part NumberCS24722EP
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

CertificationsNSF