Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2370792

Nexelate® Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54"L x 24"W x 69"H

Product Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 69" overall height.

Nexelate®, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.

PRICE
$399.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
399.95
Buy 3+ units
379.95Save $20.00 (5%)
Backordered, expected around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth24 in
Height69 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf Capacity600 lbs
ColorSilver
ApplicationWet/Dry
Caster TypeStem
Wheel Type2 Swivel with Brakes, 2 Rigid
FinishNexelate
Number of Shelves4
MaterialSteel
Manufacturers Part NumberCS24544EP
BrandNexel