A guardrail reflector provides an additional level of visibility. With a unique style, the reflector is visible from 360 degrees.
Vestil Curved Reflector for Guard Rail w/ Reflective Tape, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/4 in |
| Height | 4-3/4 in |
| Weight | 3 lbs |
| Gauge | 11 ga |
Product Details
| Assembly Required | Yes |
| Type | Reflective Guard Rail Markers |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-H2R-RFT-YL |
| Impact Capacity | 10,000 lbs @ 4 MPH |
| Component Style | Reflector |
| Brand | Vestil |