Cushion Select Anti Fatigue Mat 5/8" Thick 2' x Up To 45' Black
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
CUSHION MAX™ ANTI FATIGUE MATS
Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8" thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.
Cut Length up to 540"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for +/- 3% each side.
All custom cut mats are non returnable and non cancellable.
Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8" thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.
Cut Length up to 540"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for +/- 3% each side.
All custom cut mats are non returnable and non cancellable.
PRICE
$28.50
($14.25/foot)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Weight | 1 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile/PVC foam |
| Series | Cushion Max |
| Border Color Family | Black |
| ESD | Anti-Static |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | Yes |
| Description | Custom Length Mat, 1 - 75 ft |
| Manufacturers Part Number | 414020100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |