Static Solutions Ultimat I Anti Static Mat .080" Thick 2' x 40' Black
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions 24" x 40' Roll Ultimat Rubber Black - UR-2440B
The Ultimat has a lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl, ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
The Ultimat has a lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl, ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 ft |
| Width | 2 ft |
| Weight | 51 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Full Roll 40 Ft. |
| Color | Black |
| Application | Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat |
| Border Color Family | Black |
| Conductive | Yes |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | Yes |
| Description | Ultimat Static Dissipative Work Surface Material |
| Manufacturers Part Number | UR-2440B |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |