Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WBB3201618

MPN #: 39554900030000500

Apache Mills Custom Art Mat, Berber Style, 3/8 " Thick, 3'W x 5'L, Black

Product Description
Hobnail Surface Pattern On Vinyl Backing.

Features:
  • 32 oz Hobnail/Berber Needlepunch Carpet
  • UV Stabilized Dye PET Fiber
  • 75 mil Slip-Resistant Vinyl Backing
  • Flat Vinyl Edging & Optional Heavy Duty
  • PVC Borders (Beveled Edge)
  • Available in Solid Color
  • Custom printed using supplied image

An image will need to be provided and approved prior to printing. Image must be high resolution

PRICE
$139.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight12.2 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialPET
SeriesCustom Logo Mats
Border Color FamilyBlack
Backing MaterialVinyl
PatternBerber
Manufacturers Part Number39554900030000500
Indoor/OutdoorIndoor
TrafficHeavy Duty
BrandApache Mills

Compliance & Certifications

Environmental ConditionsHome & Office