Apache Mills WorkStep Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Grit Top Black
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA VALUE DRAINAGE MATTING
This 1/2" thick rubber mat has 4 molded beveled edges to help prevent tripping and to allow easy movement of carts. Designed to withstand harsh chemicals while providing a slip resistant surface. Large-hole design allows liquid and debris to fall through leaving the surface dry and clean. This mat is also grease resistant. Grit top for added traction. 1 Year Limited Warranty.
This 1/2" thick rubber mat has 4 molded beveled edges to help prevent tripping and to allow easy movement of carts. Designed to withstand harsh chemicals while providing a slip resistant surface. Large-hole design allows liquid and debris to fall through leaving the surface dry and clean. This mat is also grease resistant. Grit top for added traction. 1 Year Limited Warranty.
PRICE
$419.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 3 ft |
| Weight | 108 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | WorkStep |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 39176092030002000 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |