Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WBB3201625

MPN #: 7603590004000400

Apache Mills Custom Art Mat, Waffle Style, 3/8 " Thick, 3'W x 5'L, Black

Product Description
Rubber Reinforced Nub Surface With Rubber Border And Backing.

Features:
  • 127 oz Rubber Backed Carpet
  • 90 mil Slip-Resistant Rubber Backing
  • Rubber Beveled Edging
  • Available in Solid Color
  • Custom printed using supplied image

An image will need to be provided and approved prior to printing. Image must be high resolution

PRICE
$169.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight18.2 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialPET
SeriesCustom Logo Mats
Border Color FamilyBlack
Backing MaterialRubber
PatternWaffle
Manufacturers Part Number7603590004000400
Indoor/OutdoorIndoor/Outdoor
TrafficHeavy Duty
BrandApache Mills

Compliance & Certifications

Environmental ConditionsHome & Office