Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824805

Global Industrial™ 72" Customer Entry Air Curtain, 480V, Electric Heat, 3PH, Stainless Steel

Product Description


Global Industrial Customer Entry Air Curtain, 72W Door, 480V, Electric, 3 PH, Stainless Steel

Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch
  • Includes thermostat
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
PRICE
$3,199.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width73 in
Weight172 lbs
Door Width72 in
Nozzle Width72 in
Door Height11 ft
Max Door Height11 ft

Product Details

For Use WithHigh Traffic Entrances
Heating OptionElectric Heated
Number of Motors2
CFM at Nozzle2159 / 1936 CFM
Outlet Velocity Uniformity0.95
Kilowatts20 kW
MaterialStainless Steel
Phase3
Manufacturers Part NumberB824805
Average Air Velocity at Nozzle1570 / 1408 ft/min
Max CFM at Nozzle2618 / 2404 CFM
BrandGlobal Industrial
TypeStandard
Horsepower1/2 HP
ColorStainless Steel
Temperature Rise29 High / 33 Low °F
Max FPM at Nozzle1904 / 1748 ft/min
SeriesRCE
Hertz60 Hz
Voltage480 V
DescriptionElectrically Heated Customer Entry Air Curtain
FeaturesMade in the USA
Decibels56

Warranty

Warranty1.5 yr

Compliance & Certifications

CertificationsEtl, cETL Listed