Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378331

MPN #: CB121812WH

Cut-N-Carry® White, 12"H x 18"W x 0.5"D

Product Description
Cut-N-Carry® White

Cut–N–Carry® Cutting Boards prevent 3 types of cross–contamination. The patented Food Safety Hook allows for safe carrying away from clothing and body contact as well as safe drying on wire shelving.

  • Tough Surface won't dull knives and prevents unsafe cut–grooving where dirt and bacteria can hide.
  • The cutting board choice of professional chefs worldwide.
PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth1/2 in
Thickness1/2 in

Product Details

Package Quantity1
DescriptionSan Jamar White 12In X 18In X 1/2In Cut-N-Carry Cutting Board With Hook

ColorWhite
Manufacturers Part NumberCB121812WH
BrandSan Jamar