Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Metalcraft

Model # :T9FB551892

MPN #: 1004

American Metalcraft 1004 - Funnel, 4 Qt. Capacity, Aluminum

Product Description
One piece spun aluminum construction, satin finish. 4 quart (3.8 liters) capacity. 8-3/4" x 8" H x 3" Dia. neck (22.2 x 20.3 x 7.6 cm) 1.5 mm, 14 Gauge Aluminum, Heavy Duty

PRICE
$90.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width9-1/8 in
Height7-7/8 in
Diameter9-1/8 in

Product Details

Capacity4 Qt
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part Number1004
BrandAmerican Metalcraft