- MCR Safety Cut Pro®
- 15 Gauge Hypermax™ Shell
- Cut, Abrasion and Puncture Resistant Work Gloves
- Nitrile Foam Coated Palm and Fingertips
MCR Safety Cut Pro Gloves, Nitrile Palm/Fingers, Cut A3, Abrasion 4, Puncture 4, 1 Pair, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Foam Nitrile |
| Gauge | 15 ga |
Product Details
| Abrasion Level | A4 |
| Type | Abrasion Resistant Gloves |
| Color | Black |
| Application | Material Handling, Misc. Sharp Objects |
| Series | CutPro |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | Polymer |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 92715NFL |
| Coating Material | Nitrile |
| Cut Level | A3 |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 105:2020, Cut A3, ANSI/ISEA 105:2016, Abrasion 4, Puncture 4, EN 388 |