Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166489

MPN #: GL618XL

Pyramex® Cut Resistant Gloves, Micro Foam Nitrile Coated, ANSI A1, XL, Blue - Pkg Qty 12

Product Description
Experience the durability of GL618 gloves, featuring a level 6 abrasion rating for exceptional durability. Enjoy superior grip and protection in wet or oily conditions, thanks to the micro-foam nitrile dipped palms and an 18G Nylon/Spandex liner. These gloves also feature touchscreen capabilities and reinforced thumb saddles for enhanced safety.

  • ENHANCED GRIP: Micro-foam nitrile dipped palm and fingers for superior grip in wet or oily conditions, channeling liquids away.
  • VERSATILE PERFORMANCE: 18G nylon/spandex liner strikes an ideal balance of flexibility, durability and sensitivity ensuring superior handling and mobility.
  • SCREEN EASE: Touchscreen compatibility enables seamless connectivity without removing gloves. SEAMLESS DURABILITY: Reinforced thumb saddle designed for longevity and added protection in high-stress areas.
  • TRIED AND TESTED: Meets ANSI/ISEA 105 – CUT A1 | ABRASION 6 | PUNCTURE 2 and EN 388 – 4121X, ensuring quality and safety.

Features:
  • Type: Dipped Glove
  • Material: Nitrile Micro-Foam
  • Liner: 18 Gauge Nylon + Spandex (Silicone Free)
  • Cuff: Nylon + Latex Elastic
  • Reinforced thumb reduces stress in high-wear areas
  • Touchscreen capabilities
  • Knit cuff creates snug fit to keep out debris
  • Applications: Automotive, General Assembly, General Duty Purpose, Handling Oily Parts, Horticulture, Warehousing


PRICE
$62.40  Sold in packages of 12 / $5.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripWet/Dry Nitrile
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorBlue
ApplicationAutomotive, General Assembly, Handling Oily Parts, Horticulture, Warehousing
SeriesGL618
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile Microfoam
MaterialNitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberGL618XL
Lining MaterialNylon, Spandex
Coating MaterialNitrile
Cut LevelA1
BrandPyramex Safety

Compliance & Certifications

EN 3884121X
CertificationsANSI/ISEA 105, ANSI Cut A1, Abrasion 6, Puncture 2, EN 388: 4121X, CE