Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Radians

Model # :WBB3178222

MPN #: RWG708M

Radians® TEKTYE Cut Resistant Work Gloves, Foam Nitrile Coated, ANSI A4, M, Gray - Pkg Qty 12

Product Description
The Radians® RWG708 is a touchscreen-capable A4 cut glove featuring an 18-gauge TEKTYE® shell and a foam nitrile palm coating. The TEKTYE® shell is made with Radians® proprietary engineered yarn capable of achieving higher cut levels without the use of fiberglass or stainless steel. The durable reinforced thumb crotch enhances longevity while the touchscreen capability in the first two fingers and thumb lets workers use their electronic devices without removing their gloves, improving safety and compliance throughout the workday.

Features:
  • ANSI/ISEA 105:2016 - Cut A4, Abrasion 4, Puncture 3
Applications:
  • Automotive
  • Bottling
  • Construction
  • General Assembly
  • Glass Cutting
  • HVAC
  • Manufacturing
  • Material Handling
  • Metal Fabrication
  • Mining
  • Petrochem Industry
  • Recycling
  • Sharp Parts
  • Sheet Metal Handling
  • Warehousing


PRICE
$99.60  Sold in packages of 12 / $8.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripFoam Nitrile
Gauge18 ga

Product Details

TypeAbrasion Resistant Gloves
ColorGray
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, Nitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG708M
Coating MaterialNitrile
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3883X42D