Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166528

MPN #: GL620CL

Pyramex® Cut Resistant Gloves, Micro Foam Nitrile Coated, ANSI A4, L, Gray/Purple - Pkg Qty 12

Product Description
Experience the durability of GL620C gloves, featuring a level 6 abrasion and A4 cut rating for excellent protection. Enjoy superior grip, protection, and comfort in wet or oily conditions with micro-foam nitrile dipped palms and an 18G HPPE liner with PMXTECK. These gloves also come with touchscreen capabilities and reinforced thumb saddles for enhanced safety.
  • ENHANCED GRIP: Micro-foam nitrile dipped palm and fingers for superior grip in wet or oily conditions, channeling liquids away.
  • TRIPLE SHIELD: 18G HPPE liner defends against punctures, cuts and abrasions ensuring unmatched protection and flexibility.
  • SMOOTH BARRIER: PMXTECK creates an exterior built for durability and a soft interior ensuring precise performance with soothing, breathable comfort.
  • SCREEN EASE: Touchscreen compatibility enables seamless connectivity without removing gloves.
  • SEAMLESS DURABILITY: Reinforced thumb saddle designed for longevity and added protection in high-stress areas.
  • TRIED AND TESTED: Meets ANSI/ISEA 105 – CUT A4 | ABRASION 6 | PUNCTURE 3 and EN 388 – 4X42D, ensuring quality and safety.

Features:
  • Type: Dipped Glove
  • Material: Nitrile Micro-Foam
  • Liner: 18 Gauge PMXTECK HPPE
  • Cuff: HPPE + Latex Elastic
  • 18 gauge PMXTECK plated knit HPPE cut-resistant liner delivers cool comfort for all-day wear
  • Reinforced thumb reduces stress in high-wear areas
  • Touchscreen capabilities
  • Knit cuff creates snug fit to keep out debris
  • ANSI/ISEA 105 - Cut A4 | Abrasion 6 | Puncture 3
  • EN388 - Abrasion 4 | Cut X | Tear 4 | Puncture 2 | Cut TDM-100 D
  • Applications: Assembly, Construction, Furniture Manufacturing, Handling Oily Parts, HVAC, Manufacturing, General Purpose


PRICE
$97.20  Sold in packages of 12 / $8.10 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripWet/Dry Nitrile
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorPurple
ApplicationAssembly, Construction, Furniture Manufacturing, Handling Oily Parts, HVAC
SeriesGL620C
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile Microfoam
MaterialNitrile
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberGL620CL
Lining MaterialHPPE
Coating MaterialNitrile
Cut LevelA4
BrandPyramex Safety

Compliance & Certifications

EN 3884X42D
CertificationsANSI/ISEA 105, ANSI Cut A4, Abrasion 6, Puncture 3, EN 388: 4X42D, CE, UKCA