Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178100

MPN #: RWG703M

Radians® TEKTYE Cut Resistant Work Gloves, Nitrile Coated, ANSI A4, M, Hi-Vis Orange - Pkg Qty 12

Product Description
The Radians® RWG703 TEKTYE® Hi-Vis Cut Level A4 Glove has a 13-gauge high visibility orange shell and orange sandy foam nitrile palm coating. TEKTYE® is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel. Sandy foam nitrile palm coating provides excellent grip and abrasion resistance in both wet and dry conditions.

Features:
  • Reinforced thumb crotch
  • Useful for applications requiring high abrasion resistance
  • ANSI/ISEA 105:2016 - Cut A4, Abrasion 6, Puncture 4
  • EN 388: 4X43D
Applications:
  • Automotive
  • Inspection
  • Recycling
  • Manufacturing
  • Warehousing
  • Sheet Metal Handling
  • Sharp Parts Handling
  • Electronic & Computer Assembly
  • HVAC
  • Material Handling
  • General Assembly
  • Metal Fabrication
  • Glass Handling
  • Construction


PRICE
$81.60  Sold in packages of 12 / $6.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSandy Foam Nitrile
Gauge13 ga

Product Details

TypeAbrasion Resistant Gloves
ColorOrange
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG703M
Coating MaterialNitrile
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3884X42