Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kyorene

Model # :WBB3163227

MPN #: 00-801T

Kyorene Pro® Cut Resistant Sleeve with Thumb Hole, ANSI A6, 18"L, Gray

Product Description
18" Gray Kyorene® Pro Graphene Sleeve with Thumb Hole

Features:
  • Silicone free
  • No stainless steel or fiberglass
  • Bacteriostatic kills harmful bacteria
  • Thermal regulating to keep the hands comfortable
  • Odor neutralizing to keep the sleeves smelling fresh
  • ANSI Cut Level: A6
  • EN388:2016: 254XF
  • Size: One Size
Applications:
  • Metal Fabrication
  • Metal Stamping
  • Steel Processing
  • Glass Handling
Characteristics:
  • Bacteriostatic: Kyorene® Pro Graphene gloves are bacteriostatic. They regulate bacteria and inhibit the reproduction and growth of new bacteria
  • Thermal Regulation: Kyorene® Pro Graphene gloves absorb radiation, allowing heat to dissipate from the hands
  • Odor Neutralizing: Kyorene® Pro Graphene gloves balance the acidity of body sweat, thus neutralizing odor associated with sweat
  • No Stainless Steel: Kyorene® Pro Graphene gloves are highly cut resistant without the use of stainless steel
  • No Fiberglass: Kyorene® Pro Graphene gloves are highly cut resistant without the use of fiberglass
  • Cut Resistance: Kyorene® Pro graphene gloves offer cut resistance from level A up to level F according to EN 388 and from A1 up to A9 according to ANSI
  • Abrasion Resistance: Kyorene® Pro graphene gloves offer abrasion resistance from level 1 to 4 according to EN 388 and from Level 1 up to Level 6 according to ANSI
  • UV Protection: Kyorene® Pro Graphene gloves effectively protect hands and arms against UV-A and UV-B rays
  • Verified Graphene Producer: Armor Guys has achieved Verified Graphene Producer® status as awarded by The Graphene Council


PRICE
$12.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.1 lbs
SizeOne Size

Product Details

TypeCut Resistant Sleeve
ColorGray
ApplicationMetal Fabrication, Metal Stamping, Steel Processing, Glass Handling
Cuff StyleKnit
StyleCut Protection
Closure TypeSlide On
MaterialGraphene
DescriptionArm Protection Sleeve
Package Quantity1
Manufacturers Part Number00-801T
Cut LevelA6
BrandKyorene

Compliance & Certifications

ANSI Abrasion4
CertificationsANSI Cut A6, EN388