Plasma Torches
Related Products
Features copper shells machined from solid bar stock (not tubing). Features: Thick shell flange Extra heavy-duty shell end where the tip takes the most abuse Larger diameter decreases preheat time and maintains the cut on painted or rusty plates Course "V" splines which cuts better, resists clogs and makes cleaning easier Medium-duty tips fit Forney® Item's 1705, 1707 and 1753 Torch Kits and Victor® compatible equipment Warranty: 30 Days
This size #0 medium-duty oxy-acetylene cutting tip is Victor® compatible. This tip features an extra heavy-duty shell copper machined from solid bar stock (not tubing). Features: Thick shell flange Extra heavy-duty shell end where the tip takes the most abuse Larger diameter decreases preheat time and maintains the cut on painted or rusty plates Course "V" splines which cuts better, resists clogs and makes cleaning easier Medium-duty tips fit Forney® Item's 1680, 1702, 1705, 1707 and 1753 Torch Kits and Victor® compatible equipment Warranty: 30 Days
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
Designed for shops that handle a wide range of high-wavelength processes, these WeldView curtains combine rugged VCP panels with a generous 64" viewing window made from blue-tinted weld-view PVC. The blue filter balances clarity and protection, allowing operators to keep an eye on active work without exposure to excessive glare, sparks, or harmful radiation. Whether you're running MIG welds, torch cutting, or gas welding, these curtains help create a cleaner, more controlled work environment by defining safe boundaries and reducing visual stress. Their bold color also enhances visibility ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...