Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB2336209

MPN #: MP140T

Metal Man MP140T Inverter Powered 120V Multi-Process Welder, 10 ft Torch Length, 20 Amp Input

Product Description
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and consistent with plenty of power that will impress the most experienced of welders. Stick weld with electrodes up to 3/32"with this exceptionally smooth DC stick welding output. Stick weld on materials such as steel, stainless steel, cast iron, hard facing and aluminum. This unit is an exceptional multi-process machine. Typical applications for include home/hobbyist, construction, auto repair, farm and ranch and light industrial applications.

    Features:
  • Plug into Household Power 120V
  • Lightweight (24. 25lbs) Inverter technology
  • 30% Duty Cycle @ 90 Amps
  • Ready to accept optional spool gun and TIG Torch
  • Digital amperage and voltage meters


  • Included Accessories:
  • MIG Gun
  • Drive Rolls
  • .030 Contact Tips
  • Flux Core and MIG Nozzles
  • Ground Cable and Clamp
  • Stick Electrode Holder and Cable
  • Regulator
  • Gas Hose


PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width9-1/2 in
Height14-1/2 in
Torch Length10 ft

Product Details

Duty Cycle90 A @ 30%
Voltage120 V
Manufacturers Part NumberMP140T
Output30 - 90 (140 Peak) A DC BTU
ProcessMIG, Flux Core, DC Stick, DC TIG with Optional Torch
Input Amperage20A A
BrandMetal Man