Cutting Board for CleanShield® Roll Goods 1/4" Thick 3' x 1/2' White
Write a Review
|
Questions & Answers (0)
Product Description
3-foot cutting board is designed for use with Sure Stride and Sure Stride Plush matting. It can be used to easily cut straight lines and angled edges.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/2 ft |
| Weight | 3 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Color | White |
| Surface Material | Plastic |
| Series | Sure Stride® |
| Manufacturers Part Number | 445901000 |
| Backing Material | Plastic |
| Brand | M+A Matting |
Warranty
| Warranty | 1 yr |