Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fisher Research Labs

Model # :WBB981423

MPN #: CW10

Fisher® CW-10 Hand-Held Weapons Detector

Product Description
Designed to safeguard security sensitive areas such as schools, courtrooms, correctional facilities, sporting events, nightclubs, and other public events. The CW-10 provides precision locating for all types of metal in a highly durable package. The CW-10 gives you the choice between an audio alarm or silent vibrator alarm, and provides an optimum sensitivity level for all your security needs. With no tuning required, the CW-10 is easy to use and serves as an effective locator for unwanted metal objects. Backed by Fisher's 2 year warranty.

  • Detects Ferrous and Non-Ferrous Metal
  • Operating Frequency: 110 kHz
  • Choice of Audio Alarm or Silent Vibrate Alarm
  • Easy to Use, 3 Position Switch for Power, Audio and Vibrate
  • Sensitivity Setting at Optimum Level - No Tuning Required
  • Balanced and Lightweight - Under 12 oz
  • Requires 1-9Volt Battery
  • Low Battery Indicator
  • Specially manufactured to work with the Fisher MScope Portable Walkthrough Metal Detector
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth2-1/2 in
Height1 in

Product Details

DescriptionCW-10 Hand-Held Security Metal Detector
ColorBlack
Manufacturers Part NumberCW10
BrandFisher Research Labs

Warranty

Warranty2 yr