Fisher® FAA Operational Test Piece
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8000500000 |
| Description | FAA Operational Test Piece |
| Color | Red |
| Brand | Fisher Research Labs |
Related Products
Floor mat for Fisher Labs M-Scope detector. Made of heavy duty insulated foam with durable vinyl covering. M-Scope footprint marks make for rapid accurate assembly of detector.
Handheld metal detectors are an important tool to help prevent visitors from brining in weapons or other metal contraband to your workplace, school, or home. The EDI-USA metal detector allows uses to quickly and accurately scan large volumes of people to detect metal contraband. The scanner's adjustable sensitive functions with 1-click switching and indicates by sound alarm (or vibration) if metal is detected on the subject. Includes durable leather case to attach to user's belt. Features: Supports up to 40 hours of use Detection sensitivity: detects a metal coin with a distance of >3cm ...
Fisher's M-Scope walk-through metal detector provides portable and permanent security solutions worldwide. With a battery life of 40 hours, a total weight of 83 pounds, and a unique one-person transport configuration when collapsed, the M-Scope will empower you with before unavailable security solutions. No need for a truck - the M-Scope is the only walk-through that can be moved in a van or even a car. The M-Scope operates on AC (110V or 220V) or DC power. Due to its feature and function benefits the M-Scope addresses a wide variety of security needs. It is the smart choice for ...
The CW-20 is an all-purpose high performance security metal detector at an economical price. It is capable of locating all types of metal while offering the user a choice of three frequencies to eliminate the possibility of any interference. The CW-20 also contains a "momentary low" switch to eliminate interference from steel rebar built into many concrete floors. It runs on one 9 volt battery and can be set to either quietly vibrate when finding metal or emit a high pitch sound. Backed by Fisher's two year product warranty. Detects Ferrous & Non-Ferrous Metals Operating Frequency 7.1 kHz ...
Features: Set - Quickly turn to the desired torque value with a smooth thumbscrew adjustment. Lock - Teeth inside the cover lock the torque setting in place while you are using the wrench. Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage. How it Operates-As force is applied to the handle, the wrench flexes until the catch contacts the calibration set screw. This disengages the anchor beam from the main beam, causing it to spring into the wrench body and produce a "click" sound. Flex Head-The flex head ...