Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177631

MPN #: CW-5004-0ME3

Mi-T-M® CW Premium Portable Electric Pressure Washer, 5000 PSI, 15 HP, 4 GPM, 3 Phase, 230V

Product Description
With up to 5000-PSI of cleaning power, this series is used for paint preparation and mold and mildew removal around commercial facilities, barns and large workshops.

Pump:
  • External bypass system protects from heat build-up
  • Factory preset Mi-T-M unloader
  • Forged brass manifold
  • Thermal relief valve
  • Water filter with clear sleeve for screen inspection
Motor
  • Totally enclosed fan-cooled electric motor with thermal overload protection
  • 10' power cord
Frame
  • Powder coated steel frame
  • Totally enclosed belt guard
  • 13" flat-free tires
Unit Includes
  • Quick connect nozzles - 0°, 15°, 25° and 40º
  • 50' x 3/8" non-marking hose
  • 36" lance with insulated trigger gun
Features:
  • Plug Type : NEMA 15-50P
  • 46"L x 32-1/2"W x 30"H


PRICE
$6,999.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/2 in
Weight431 lbs
Cord Length10 ft
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

Max PSI5000 psi
Start TypeSwitch
Phase3
Manufacturers Part NumberCW-5004-0ME3
Pump TypeBelt
Engine/Motor TypeElectric
BrandMi-T-M
TypePressure Washer
Horsepower15 HP
ColorBlack
Amperage40 A
Wheel TypeFlat-Free
Water TypeCold
Max Gallons per Minute4 gal/min
Electric StartYes
Voltage230 V
Mobile or StationaryMobile
Engine SeriesCW

Warranty

Warranty1 Year Electric Motor/7 Years General Pump yr