Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
BluShield

Model # :WBB3778010

MPN #: TTPWRHB1450-3000

BluShield HumpBack All in One Pressure Washer System, 3000 PSI, 120V, Blue

Product Description
The BluShield HumpBack 3000 is made for auto detailers, serious DIYers, and commercial cleaning pros who demand performance without compromise. With up to 3000 PSI, a detachable 50 ft industrial rubber hose, and a dual-use wall mount/portable setup, it delivers rugged, organized, and efficient cleaning - straight out of the box. The four versatile spray nozzles (0°, 15°, 25°, 40°) cater to various cleaning needs. Its space-saving steel frame with a dual-arm reel design ensures silent, hassle-free storage and long-lasting durability.

Features:
  • Blast through grease, mud, and grime with 3000 PSI and up to 1.6 GPM, ideal for everything from pressure washing trucks to reviving weathered patios. Powered by a UL/CSA certified industrial motor and a corrosion-resistant ADC12 aluminum pump, the HumpBack 3000 is built for long shifts and hard jobs. TSS (Total Stop System) automatically conserves energy and reduces wear, so every job is smarter and smoother
  • Work anytime without disturbing the peace. With sound levels as low as 73 dB, it's quieter than most vacuum cleaners and up to 3X quieter than gas-powered units. Whether you're detailing a car indoors or spraying down outdoor furniture at dusk, your surroundings-and your ears-stay comfortable
  • Reach further with less effort. The detachable 50 ft rubber hose gives you commercial reach in a compact setup, while the included reel keeps things neat and kink-free. Its quick-connect system makes swaps seamless, and the heavy-duty construction holds up to daily use
  • Designed for your workspace. Mount it to a wall for permanent access, or grab the built-in carry handle and take it mobile. Either way, your gun, hose, and nozzles stay organized and close at hand-no more piles of tangled gear
  • No tech degree required. The HumpBack 3000 is ready to go right out of the box with 4 quick-connect nozzles, an AG06 spray gun, a foam cannon, and all necessary adapters including 15 ft. lead in hose and chrome-plated 3/4" GHT male and female coupler plugs. Setup takes minutes - just plug, connect, and clean. Designed and assembled in the USA. Backed by a 1-year limited warranty


PROMOTIONAL PRICE
$1,068.00

was $1415.00
Save $347.00 (25%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length50 ft
Hose Inside Diameter1/4 in
Hose Length50 ft

Product Details

TypePressure Washer System
Horsepower3000 HP
ColorBlue
Amperage15 A
Max PSI3000 psi
Max Gallons per Minute1.6 gal/min
Voltage120 V
Mobile or StationaryMobile
Manufacturers Part NumberTTPWRHB1450-3000
Pump TypeAxial
BrandBluShield

Warranty

Warranty1 yr