Mi-T-M® CWC Premium Gas Pressure Washer w/Honda GX630 OHV Gasoline Engine, Electric, 4 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for industrial jobsites, the CWC Premium Series pressure washer features a roll cage frame and takes cleaning to the next level.
Pump: External bypass system protects from heat build-up; Forged brass manifold; Thermal and safety relief valves; Water filter with clear sleeve for screen inspection
Engine: Electric start – sealed battery included
Frame: Powder coated steel frame with roll cage and lifting hook; Two-piece belt guard; 13-inch flat-free tires with locking tire brake
Components: Fuel tank has powder coated outside and aluminized steel inside to prevent rusting; 13-gallon fuel tank capacity for 9-1/2 hour run time
Unit Includes: Quick connect nozzles - 0°, 15°, 25° and 40°; 50-foot x 3/8-inch non-marking hose; Insulated trigger gun
Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory. 49 state engine. Not for sale in California.
PRICE
$11,069.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 433 lbs |
| Wheel Diameter | 13 in |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Drive | Belt |
| Max PSI | 5000 psi |
| Start Type | Electric |
| Manufacturers Part Number | CWC-5004-4MAH |
| Pump Type | General |
| Engine/Motor Type | Gas |
| Brand | Mi-T-M |
| Type | Portable Cold Water Pressure Washer |
| Color | Black |
| Series | CWC Premium |
| Wheel Type | (2) Flat Free |
| Water Type | Cold |
| Thermal Relief Valve | Yes |
| Max Gallons per Minute | 4 gal/min |
| Fuel Tank Capacity | 13 gal |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Engine Displacement | 688 cm³ |
| Engine Series | Honda GX630 OHV |
Warranty
| Warranty | 3 Years on Engine/7 Years on Pump yr |
Compliance & Certifications
| CARB Compliant | No |